Welcome to Würth South Africa For trade customers only
HOSE CLAMP WITH SPRING LOADED T-BOLT

For detailed information, other images and documents, please select individual articles from the following table.

HOSE CLAMP WITH SPRING LOADED T-BOLT

This hose clamp features a spring-loaded T-bolt design, ensuring secure and reliable connections. Made entirely of stainless steel, it offers excellent durability and resistance to corrosion. The 19 mm wide band and hexagon drive provide easy installation and adjustment, making it ideal for demanding applications.

See product details

Available in 6 versions
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
  • Constructed entirely from stainless steel, this hose clamp offers exceptional durability and resistance to corrosion, making it suitable for a wide range of demanding applications

  • The plain surface of both the clamp band and screw ensures smooth operation and reliable performance

  • The spring-loaded T-bolt design provides secure and reliable connections, accommodating variations in hose size due to temperature changes or pressure fluctuations

  • Featuring a 19 mm wide band, this clamp offers enhanced stability and grip, ensuring a tight seal

  • The hexagon drive allows for easy installation and adjustment, simplifying the process for users

  • Designed with a width across flats of 10 mm, it is compatible with standard tools for convenient tightening

  • Capable of handling a tightening torque that ensures a firm hold without compromising the integrity of the connection