For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose grease IV
Synthetic high-performance grease with white solid lubricants.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- Can be used in areas in which food is processed or stored.
- Resistant to high pressure due to EP additive.
- Excellent emergency running properties.
- Good sealing action and corrosion protection.
This product is NSF H1 registered (135928). The registration confirms that the product meets the requirements of the NSF programme for lubricants that may come into contact with food, where such contact is technically unavoidable.
Greases are delivered in plastic cartridges! The plastic cartridges improve storage (they prevent the grease from oozing out at high temperature). Store cartridges upright in a cool, dry place! The operating instructions of the vehicle, machinery and assembly manufacturers must be observed.
This product is NSF H1 registered (135928). The registration confirms that the product meets the requirements of the NSF programme for lubricants that may come into contact with food, where such contact is technically unavoidable.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
Synthetic high-performance grease with white solid lubricants for the food industry.
Clean the lubricating point thoroughly before filling for the first time. Apply a thin and even coat to the parts to be lubricated. Observe the bearing manufacturer's specifications! Avoid mixing with other greases wherever possible. If used in areas in which food is processed or stored, only the minimum quantity technically necessary may be used.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!