Welcome to Würth South Africa For trade customers only
FIXING CLAMP WITH RUBBER COVERED CUSHIONED INSULATED

For detailed information, other images and documents, please select individual articles from the following table.

FIXING CLAMP WITH RUBBER COVERED CUSHIONED INSULATED

This fixing clamp features a robust steel construction with a rubber-covered cushioned insulation, ensuring secure and vibration-free fastening. Its zinc-plated surface offers enhanced durability, while the EPDM rubber profile provides excellent temperature resistance from -40 to 120 °C. Ideal for applications requiring reliable and insulated clamping.

See product details

Available in 11 versions
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
  • Robust steel construction with a rubber-covered cushioned insulation for secure and vibration-free fastening

  • Designed to fit standard M6 flange holes, ensuring compatibility with a wide range of applications

  • Manufactured in accordance with DIN 3016 standards, guaranteeing quality and reliability

  • Zinc-plated surface provides enhanced durability and resistance to corrosion, featuring a glossy, bluish finish

  • EPDM rubber profile offers excellent temperature resistance, making it suitable for extreme conditions

  • Black colour of the rubber profile ensures a sleek and professional appearance