For detailed information, other images and documents, please select individual articles from the following table.
Lightweight, compact pneumatic tool for professional use, used for roughing, polishing and removing burrs.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Features
- 1/4 inch capacity mandrel.
- Lightweight, compact (600 g) design, letting you work one-handed.
- Composite plastic handle with textured ribs to reduce vibrations and provide a firm grip.
- Safety lever prevents the machine from accidentally switching on.
- Fitted with a speed-adjusting regulator.
- Rear exhaust.
- Incorporates two fixed keys to adjust the tool.
Advantages
- Lightweight, compact design.
- High performance.
- Attached speed regulator.
Do not fit this tool with band saw blades, drill bits etc.
These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.
Ideal for roughing, polishing and grinding parts and welding seams. This die grinder is mainly designed for use with abrasive rotary files (burrs). Can also be used with steel rotary files, provided that their maximum revolutions match the die grinder's revolutions.
Read the instruction manual carefully before using the pneumatic tool. Before connecting the hose, apply 4 to 5 drops of good-quality pneumatic oil to the air inlet. Re-lubricate after 3 to 4 hours of use. Select the appropriate rotary file (burr) with a free rotation speed greater than the maximum speed marked on the tool. Make sure that the shank diameter exactly matches the diameter of the die grinder's collet. Push the shank as far as it will go into the collet and tighten the collet nut with the keys provided on the collet nut and the output shaft. The rotary file (burr) shank can be pulled out from the maximum insertion length as long as you make sure that at least 10 mm of the shank is secured.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!