For detailed information, other images and documents, please select individual articles from the following table.
Rust Stop primer
Brush-on, active corrosion protection for metallic surfaces.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Excellent corrosion protection
- Meets corrosion category C3 "high" in accordance with DIN EN ISO 12944.
- Approx. 500 h in accordance with DIN EN ISO 9227.
- Resistant to water, sea water and many chemicals.
Quick drying
- Treated materials are quickly ready for use and transportation.
- Ideal as a transport coating in steel construction.
Can be painted over
Short-term temperature resistance up to +120 °C
VOC-compliant
- Reduced solvent content.
- Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC).
Note: Can be painted over with standard top-coat paint systems as per the table (see technical data sheet).
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Corrosion protection primer for use in automotive construction, shipbuilding, metal and steel construction, tool manufacturing, bridge construction, tank construction, pipeline construction, container construction, agriculture and forestry, municipal management, construction machinery etc.
The surface must be clean, dry and free of grease. Remove loose rust, paint and dirt using a wire brush, scraper or similar tool. Stir well before use. Apply 2 coatings approx. 1 hour apart. Recommended nozzle size 1.6 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!