For detailed information, other images and documents, please select individual articles from the following table.
Ratchet combination wrench set, metric, two-sided
In practical wrench holder, 6 pcs
Register now and access more than 6,000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/115341.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/53284.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333428.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333430.jpg)
Variants
Register now and access more than 6,000 products
Call customer service: 0800116633
Prices for customers after login
Wrench with ratchet function on the ring and jaw side
Ring side drive:
- POWERDRIV modified, 12 point
- Finely toothed - 72 teeth, 5° angle of rotation
- Precision-manufactured ring core for smooth and safe running
Jaw side:
- With open ratchet segment
- The flexible ratchet segment enables working without stopping; the wrench no longer needs to be removed from the nut
- Just turn the wrench to change the direction of rotation
Standard: max. torque in accordance with DIN 899
Geometry:
- Ring side straight
- Jaw position 15°
The ratchet tool is unsuitable for extremely heavy loads (above the torsional resistance). For this reason, we recommend that you first loosen screws or nuts with a conventional open-end spanner, for instance, and then continue working with the ratchet tool; tightening actions can be carried out easily with the ratchet tool
Especially for cap fittings such as brake lines, injection lines, air-conditioning units, hydraulics.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!