Silicone spray REDSTRIPE
For detailed information, other images and documents, please select individual articles from the following table.
Silicone spray REDSTRIPE
Silicone Spray is a general purpose liquid aerosol
lubricant, primarily designed to reduce friction in non-load bearing mechanical
assemblies.The product repels water, protects and renews surfaces, stops
friction and squeaks, prevents binding, stickinganddeterioration.Non-gumming. Lubricates and waterproofs all types of mechanical equipment.Will not mar
paint, rubber or plastic surfaces.
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
- Generous volume for extended use, ensuring you have plenty of product for multiple applications
- Convenient spray can design allows for easy and precise application
- Clear formulation ensures no staining or discoloration on surfaces
- Based on silicone oil, providing excellent lubrication and protection
- Stable density at room temperature, ensuring consistent performance
- Long shelf life from production, offering reliability and readiness when needed
NoticeExcellent lubricating and glazing; Stops squeaks,
friction and corrosion; Renews rubber surfaces; Waterpro
friction and corrosion; Renews rubber surfaces; Waterpro
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!