Welcome to Würth South Africa For trade customers only
Slide wax

For detailed information, other images and documents, please select individual articles from the following table.

Slide wax

Silicone-free dry lubricant with PTFE.
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
Outstanding sliding properties, leaves a dry, smooth and long-lasting film on the surface.



Non-contaminating and non-greasy wax


  • No oily residues, grease or dirt stains on the packaging.

  • No adherence of dirt or dust.


Excellent resistance and material compatibility


  • Resistant to high pressure and being washed out by water.

  • Resistant to dirt, moisture, spray water and salt water, weak acids and alkalis.

  • Compatible with plastic.


Protects against corrosion



Free from silicone, resin, mineral oil and acids

This product is NSF H1 registered (153175). The registration confirms that the product meets the requirements of the NSF programme for lubricants that may come into contact with food, where such contact is technically unavoidable.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. If our free customer support service provides technical information or acts in an advisory capacity, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or where the advisor was acting with wilful intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.