Welcome to Würth South Africa For trade customers only
Slogging Wrenches

For detailed information, other images and documents, please select individual articles from the following table.

Slogging Wrenches

• Forged Chrome Vanadium Steel construction
• Hardened to 39-46 HRC
• Designed for hammer striking
• Ring profile for full nut contact
• Suitable for high-torque industrial use

See product details

Available in 18 versions
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
Manufactured from Chrome Vanadium Steel, this Slogging Ring Spanner is forged for strength and durability in demanding industrial environments. Hardened to 39-46 HRC and tempered for toughness, it offers resistance to wear and deformation under repeated impact.



Designed with a closed ring profile on one end and an enlarged striking face on the other, the spanner is built to withstand hammer blows. The impact force assists in breaking rust, paint and seized fasteners, making it suitable for high-torque applications where standard hand tools are not sufficient.



Engineered for heavy-duty work, the tool ensures effective force transfer and secure engagement on large nuts and bolts.

Notice

This tool is designed for heavy-impact industrial use. Incorrect selection, improper positioning or misuse may result in damage to the tool, damage to fasteners, or serious personal injury.



  • Always use the correct size for the fastener.

  • Ensure the ring is fully seated before striking.

  • Use a suitable hammer designed for impact applications.

  • Do not use if the tool shows cracks, deformation or excessive wear.

  • Always wear appropriate personal protective equipment (PPE), including safety glasses, gloves and protective footwear.


Failure to follow these instructions may result in injury or equipment damage.