Welcome to Würth South Africa For trade customers only
Web Spray Adhesive High Temp

For detailed information, other images and documents, please select individual articles from the following table.

Web Spray Adhesive High Temp

A high performance contact adhesive with a unique resin formula which creates a tough and resilient bond line between decorative surface materials and all common wood substrates.
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
  • Fast Drying

  • High Temp Resistance - 128°C

  • High Solids

  • Portable Systems

  • Easy Application Control

  • Class 1 Fire Rating

  • BS 6222 Bond Strength Approval
Notice

NOT RECOMMENDED for use with plasticised vinyls, flexible plastics, expanded/extruded polystyrene, PE or PP


  • Use only in well ventilated areas.

  • DO NOT thin or reactivate with solvents.

  • DO NOT incinerate.

  • DO NOT expose to extreme heat over 50°C.

  • Keep away from sources of ignition.

  • Release pressure before disconnecting hose.

  • Test for suitability before use.


Handling & Storage


  • Consult Material Safety Data Sheet prior to use.

  • Do Not store at temperatures over 50°C.

  • Avoid exposure to direct sunlight.

  • Do Not store directly on concrete floor.

  • For optimum performance, store at 18°C during use, but must always be above 10°C.

  • When connected, keep valve open and hose pressurised at all times.

  • Do Not close valve until ready to connect to new cylinder.

  • Release pressure in hose before disconnection.

  • Always test product to determine suitability for your particular application prior to use inproduction.

MSDS and Technical Data Sheets MUST be read and understood before use. Information contained in this technical literature is believed to be accurate and offered in good faith for the benefit of the consumer. The company however cannot assume any liability or risk involved in the use of its chemical products since the conditions of use are beyond our control. Statements concerning the possible use of our products are not intended as recommendations to infringe on any patent. These products are for industrial use only.



With this information, we want to advise you to the best of our knowledge based on our tests and experience. We assume no liability for the application results in individual cases, however, due to the large number of applications and the storage and application conditions that lie outside the scope of our influence. This also applies to the use of the non-binding technical and commercial customer service we provide. We always recommend that you conduct your own tests. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.