Welcome to Würth South Africa For trade customers only
Stainless steel power cleaner
Stainless steel power cleaner - 1
Stainless steel power cleaner - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel power cleaner

Special cleaning fluid for pre-cleaning metal surfaces
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
Powerful removal of oil and grease


  • Thoroughly removes contamination from drilling and cutting oils, dust and other machining residues

  • Ideal preparation for further restoration, cleaning and care

  • Long-lasting


Tested for use in areas where food is processed or stored and suitable for safe use in food processing operations such as commercial kitchens, canteens, abattoirs and in food transport.



Contains no phosphates, organic solvents or caustic substances


  • Reduces the risk potential associated with daily use

  • Reduces environmental pollution

  • Complies with local wastewater regulations

  • Non-hazardous in accordance with the German Ordinance on Hazardous Substances


Gentle on materials and does not damage paint, rubber, plastics or seals.



Proof of Performance

This product is NSF-registered (A1) (135874) The registration confirms that the product meets the requirements of the NSF programme for lubricants that may come into contact with food, where such contact is technically unavoidable.

Notice

Avoid direct contact with food.

Application area

This product is NSF-registered (A1) (135874) The registration confirms that the product meets the requirements of the NSF programme for lubricants that may come into contact with food, where such contact is technically unavoidable.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.