2C T-handle hex key set 6 pcs with metal rack
For detailed information, other images and documents, please select individual articles from the following table.
2C T-handle hex key set 6 pcs with metal rack
Featuring an asymmetric 2-component handle for better grip and perfect power transmission
Exclusively for trade customers
Register now and access more than 6,000 products
Variants
Exclusively for trade customers
Register now and access more than 6,000 products
Optimal ergonomics
- The concave shape of the T-handle enables comfortable working
- The 2-component handle fits perfectly in the hand and reduces fatigue when working
Quickly find the correct driver size
- The large, molded-in size symbol makes it easier to find the desired drive size
- Aided by the coloured plastic ring according to the Würth colour code
Versatile
- Short side is suitable for tight spaces as well as for increased leverage
Speed and precision
- The fast-turning zone with grooves and a slight collar results in increased working speed
- Also prevents fingers from slipping
- With black point tip for high fit accuracy
- With ball head with a working angle of 25°, art. no. 06131145, 06131146, 06131148
Always ready when you need it
- The through hole lets you store the T-handle on a wall hook
- Metal rack suitable as a workbench stand or for wall mounting
Increased corrosion resistance
- The matt chrome-plated blade increases resistance to corrosion
Application area
![]() | ![]() | |||
| ① Asymmetric 2-component handle for better grip and perfect power transmission ② Concave palm rest for optimal ergonomics ③ Large size symbols to quickly find the desired drive size ④ Through hole for storage on a wall hook ⑤ Fast turn zone with grooves and a light collar for increased working speed and to prevent fingers from slipping ⑥ Matt chrome-plated blade for increased corrosion resistance ⑦ Black Point tip for a high fit accuracy ⑧ Plastic ring with Würth colour code for quick identification of the desired drive size ⑨ Short side suitable for tight spaces and increased leverage ⑩ Ball head with a working angle of approx. 25° | ||||
Application area
For tightening screws and nuts, e.g. for repair and maintenance work in bicycle and motor vehicle applications, engine construction and/or industry and trades
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!