The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Multi-purpose cleaner Liquid Green
Powerful multi-purpose cleaner with excellent grease and resin dissolving capacity
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Call customer service: 0800116633
Prices for customers after login
Extraordinary cleaning performance due to innovative combination of active agents
- Grease, resin and other soiling are thoroughly and reliably removed
- Long-lasting
- Time-saving
Suitable for multi-purpose use
- One product for a wide range of applications
- Saves on space in the workshop and saves money
Gentle on materials
Does not attack paint, chrome, plastic, rubber or metal surfaces.
Contains no phosphates or organic solvents
- Potential dangers are reduced with daily use
- Reduces environmental pollution
- Complies with local wastewater statutes
- Non-hazardous in accordance with the German Hazardous Material Ordinance
- User-friendly
Biodegradable in accordance with OECD302 B
Silicone- and AOX-free
Do not use on hot surfaces or in direct sunlight. Not suitable for polycarbonate glass. Do not allow to dry out. Protect from frost.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Used to clean metal surfaces, machine and assembly parts, engines, engine compartments, vehicles, convertible roofs and workshop facilities.
Spray it on in undiluted, let it take effect briefly, and remove the dirt with a brush. Then rinse thoroughly with water. Repeat the process if necessary. For light soiling, it can be diluted up to 1:10 using a high-pressure cleaner.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!