For detailed information, other images and documents, please select individual articles from the following table.
Use eye protection
Robust PVC wall sign for permanent, standards-compliant indication of prescribed behaviour. For indoor and outdoor use.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Developed for harsh, industrial environments
- Specially designed for use in demanding areas.
- Ideal for continuous use in an operating environment.
Long service life indoors and outdoors under cover
- Virtually unlimited service life indoors.
- Lasts at least 2 years outdoors under cover.
Permanent and uniquely identifying
- A quick, practical solution for permanent signage.
- Suitable for customised marking as required.
- Maximum occupational safety through clear, standards-compliant signage in accordance with ASR A1.3/DIN EN ISO 7010.
Highly resilient materials
- Durable for everyday use.
- Weather-resistant.
- Resistant to many chemicals.
Versatile application
- For indoor and outdoor use on doors or walls.
- Suitable for ceiling mounting in production halls or canteens.
- Can be used to identify machines.
The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result.
Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.
For indicating work areas, plants, access points and machines in which wearing eye protection is mandatory.
The sign gives employees, visitors and external companies a clearly visible indication of the required safety measures. It thereby supports the upholding of safety standards and protection against eye injuries from flying particles, splinters, dust or spraying substances.
Suitable for use in production areas, workshops, storage areas and other work environments where safety plays a crucial role.
The sign is suitable for installation on most even substrates and can be screwed, hung or bonded in place as appropriate for the location.
For a permanent, secure hold in outdoor applications, we recommend securing the entirety of the sign to a firm substrate.
For cleaning, simply use a cloth moistened with a solution of water and a mild cleaning agent such as washing-up liquid.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!