Welcome to Würth South Africa For trade customers only
WORKSHOP TROLLEY HEAVY DUTY
WORKSHOP TROLLEY HEAVY DUTY - 1
WORKSHOP TROLLEY HEAVY DUTY - 2
WORKSHOP TROLLEY HEAVY DUTY - 3

For detailed information, other images and documents, please select individual articles from the following table.

WORKSHOP TROLLEY HEAVY DUTY

Heavy-duty designed trolley for professional use in the workshop.
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
The central locking is for maximum stability and prevent from tipping.


Two keys provided



Each drawer is featured auto-return for easy retracting.



One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving.


Quick-lock features together with drawer handle.



The deep depth supports drawer and cupboard storage design.


The cupboard is available for flexible leveling adjustment.



Tough design of the worktop in wood material.


16mm thickness MDF wooden



Extremely spacious


Dimensions (w/o casters):844×1123×791mm (H×W×D)



Capacity


  • Total loading capacity: 500kg

  • Drawer loading capacity: 40kg/drawer


Heavy-duty mobility


5“x2“ TPR casters, 2 fixed and 2 swivel with full brakes