Professional Tool Trolley Range
WRKSHPTRLY-13DRW-BLACK
Art.-no. 5584221099
EAN 4068362491986
Register now and access more than 6,000 products
User safety is enhanced through an integrated anti‑tilt drawer system that allows only one drawer to open at a time when weight limits are observed, reducing the risk of tipping.
High‑quality drawer sliders ensure smooth, effortless operation even under heavy loads, improving productivity and ease of use.
Security is guaranteed through a central locking system supplied with two keys, keeping valuable tools protected at all times. Mobility is effortless thanks to 6″ industrial castor wheels, two fixed and two swivel, while rubber corner protectors prevent damage to the trolley, surrounding furniture, and walls during movement.
A premium powder‑coated finish offers long‑lasting resistance to wear and corrosion, and the adjustable side handle allows left‑ or right‑hand installation to suit individual user preference.
Together, these features deliver a versatile, long‑life tool storage solution that combines strength, safety, security, and professional functionality.
The Heavy‑Duty Professional Tool Trolley Range is a robust and practical storage solution designed for workshop and industrial use. Available in 7‑drawer and 13‑drawer configurations, each unit features a strong steel construction with a durable powder‑coated finish and a stainless steel worktop for everyday tasks.
Smooth‑running heavy‑duty drawer sliders ensure easy access even when drawers are fully loaded, while an integrated anti‑tilt system allows only one drawer to open at a time for improved safety. A central locking system with two keys secures all drawers simultaneously.
The trolley is easy to manoeuvre on 6″ industrial castor wheels (two fixed and two swivel), with rubber corner protectors to prevent impact damage. A reversible side handle allows left‑ or right‑hand installation, making this range a reliable, safe, and user‑friendly tool storage solution.
This tool trolley incorporates an integrated anti‑tilt safety system designed to improve stability and reduce the risk of tipping during normal operation. The system functions by mechanically restricting drawer movement so that only one drawer may be opened at any given time. This design helps maintain a low centre of gravity, particularly when the drawers are loaded. For the anti‑tilt system to operate correctly and effectively, the specified maximum weight limit for each drawer must be strictly adhered to. Exceeding the recommended weight capacity may compromise the function of the anti‑tilt mechanism and significantly increase the risk of instability or tipping. Always ensure the trolley is positioned on a level, stable surface before opening any drawer. Drawers should be opened and closed smoothly and never forced. Do not attempt to override, modify, or disable the anti‑tilt system under any circumstances, as this may result in serious safety hazards and damage to the trolley. Failure to follow these instructions may result in personal injury, damage to the trolley, or damage to surrounding property.
Datasheets(X)
These tool trolleys are ideally suited for use in professional workshops, industrial environments, and maintenance operations where secure, organised, and mobile tool storage is essential. Typical application areas include automotive workshops and garages, engineering and manufacturing facilities, maintenance and repair workshops (MRO), technical service departments, equipment assembly areas, logistics and production support zones, and training workshops. Their robust construction, safety‑focused anti‑tilt system, and easy manoeuvrability make them particularly suitable for high‑use environments where tools must be stored safely, accessed efficiently, and moved frequently within the workspace.
Width | 1090 mm |
Depth | 576 mm |
Height | 1145 mm |
Material | Steel |
Surface | Plain |
Colour of drawer | Black |
Colour | Black |
Load capacity | 600 kg |
Number of drawers | 13 PCS |
Pullout type | Roller-bearing |
Load capacity of drawer | 40 kg |
Product weight (per item) | 103.000 kg |
Material of worktop | Stainless steel |