SYSTEM WORKSHOP TROLLEY ECO 8.8
Workshop trolley CONTEMPORARY ECO 8.8
WRKSHPTRLY-(ECO 8.8)-RED/GREY-7DRWR
Art.-no.
0962699239
EAN 4065233045248
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Solid workshop trolley with practical details for mobile use in the workshop
Specification:
- External dimensions: W 783 x D 527 x H 859 mm
- Total loading capacity: 400kg
- Powder coating, sand finish. Body in RAL3020, drawers in RAL7000
Design:
- Central locking
- 7 Drawers with full extension
- 5 drawers size W 673 x D 466 x H 75 mm
- 2 drawers size W 673 x D 466 x H 154 mm
- The individual drawer with features include quick-lock and auto-return
- The 45 mm Ball-bearing drawer slides define the Max. loading capacity of 30kg per drawer.
- 5x2” PP casters, 2 fixed and 2 swivel with brakes.
- Inside drawer dimensions suitable for new ORSY size tool assortments.
- EVA mats are applied for top cover on 5 mm and 2 mm for drawers
- Side walls with hole pattern for accessory parts and suitable for hooks and holders
Product information
Datasheets(X)
Length (L) | 783 mm |
Width (B) | 783 mm |
Height (H) | 859 mm |
Number of drawers | 7 PCS |
Load capacity | 30 kg |
Material | Steel / plastic |
Colour | Traffic red RAL 3020 |