Two-component detergent CARGOWASH EXTRA STRONG
CLNR-TR-FLEETWASH-STRONG-5LTR
Art.-no. 0893040005
EAN 4068362536922
Register now and access more than 6,000 products
- Super-concentrated alkaline two-component detergent with very high effectiveness, recommended in all cases where maximum cleaning power is required. Suitable for removing particularly stubborn dirt and grease from vehicles, lorry tarpaulins, engines, machinery and industrial floors
- Low-viscosity liquid characterised by the presence of a double layer at rest. It must be mixed in the container before mixing with water otherwise it loses its full effectiveness
- Due its corrosive composition, it is suitable for use with stainless steel sprayers
- Strong production of foam
Avoid prolonged contact with aluminium and its alloys. It is advisable to apply it in shade, and if necessary, cool with water before washing. Apply the product on cold surfaces and out of direct sunlight
While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use
| Extra strong Cargowash | |
| Type of dirt | Product: Water |
| Heavy | From 1:30 to 1:40 |
| Medium | From 1:40 to 1:50 |
| Light | From 1:50 to 1:100 |
| Cleaning floors: in the food industry | From 1:25 to 1:50 |
| Nautical industry: sails, hulls, decks | From 1:50 to 1:100 |
| Nautical industry: bilges and local engines | From 1:20 to 1:40 |
| Filters: air conditioners and vacuum cleaners | From 1:40 to 1:50 |
| Agriculture: tractors, ploughs, threshers etc. | From 1:20 to 1:40 |
| Cleaning wheel rims: for industrial vehicles | Not suitable; too strong |
Datasheets(X)
High cleaning and degreasing detergent for removing stubborn dirt
For cold washing lorries, tarpaulins, chassis, engines, etc.
The product can also be used for cleaning industrial floors and in the food industry in general (avoid direct contact with food)
The product can be used in the transport, industrial and nautical sectors and in the food industry for H.A.C.C.P sanitation.
Contains surfactants in compliance with 648/2004 EC
Hand washing:
Shake the product well before dilution. Dilute according to table. Spray the solution on the preferably dry surface and rinse immediately and thoroughly with hot or cold water
Contents | 5 l |
Product weight (per item) | 5.300 lb |
Container | Plastic bottle |
Colour | Yellow fluorescent |
Shelf life from production | 2 Years |