WORKSHOP TROLLEY HEAVY DUTY
Workshop trolley with wooden worktop
WRKSHPTRLY-FE-WOODWRKTP-RED/BLCK-11DRWR
Register now and access more than 6,000 products
The central locking is for maximum stability and prevent from tipping.
Two keys provided
Each drawer is featured auto-return for easy retracting.
One-handed unlocking and individual drawer locks prevent drawers opening by themselves while moving.
Quick-lock features together with drawer handle.
The deep depth supports drawer and cupboard storage design.
The cupboard is available for flexible leveling adjustment.
Tough design of the worktop in wood material.
16mm thickness MDF wooden
Extremely spacious
Dimensions (w/o casters):844×1123×791mm (H×W×D)
Capacity
- Total loading capacity: 500kg
- Drawer loading capacity: 40kg/drawer
Heavy-duty mobility
5“x2“ TPR casters, 2 fixed and 2 swivel with full brakes
Datasheets(X)
Length (L) | 1123 mm |
Width (B) | 791 mm |
Height (H) | 844 mm |
Number of drawers | 11 PCS |
Load capacity | 500 kg |
Material | Steel |
Colour | Black |