WÜRTH MODYF JOB+ T-shirt
T-SHIRT JOB+ ANTHRACITE S
Art.-no. M446780000
EAN 4251792849452
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
T-shirt with excellent comfort fit
- Cotton jersey
- Round neck, tailored cut
- Reinforcement tape at the neck
Product information
Datasheets(X)
Colour | Anthracite |
Size | S |
Size FR/ES/PT/BE | S |
Material | 100% jersey cotton |
Fabric weight per m2 | 150 g |
Washable at | 40°C |
Care instruction | Do not bleach, Tumble drying at low temperature, Ironing with medium temperature. Max 150º C, Do not dry clean |