Workbench Basic
WRKBNCH-STA-(WOOD AND METAL)-2DRW
Art.-no. 0715569841
EAN 4068362378638
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Product information
Datasheets(X)
Type description | WORKBENCH |
Width x depth | 2000 x 780 mm |
Colour of frame | Jet black RAL 9005 |
Load capacity | 600 kg |
Material of tabletop | Solid beech |
Tabletop thickness | 830 mm |
Surface of the tabletop | Steel sheet covering 2 folds |
Design | With wall mounting |