1/2-INCH-IMPACT-SOCKET-SET-18PCS
IMPSKT-1/2IN-SET-18PCS
Art.-no. 5757071318
EAN 4068362273216
Register now and access more than 6,000 products
• Aluminium sleeves protect alloy wheels from damage
• Vehicle-specific sockets for Mercedes-Benz, Hyundai, Kia, and Tesla ensure perfect fit
• Dual-size sockets reduce tool changes and save time
• Twist sockets remove damaged or rounded wheel nuts
• CR-MO impact steel for high torque, durability, and professional use
This 18-piece 1/2" aluminium wheel impact socket set provides a complete solution for professional wheel and tyre servicing. The aluminium-sleeved impact sockets protect alloy wheels from scratches while delivering a precise fit under high torque.
The set includes standard sizes, vehicle-specific sockets for Mercedes-Benz, Hyundai, Kia, and Tesla, as well as dual-size 2-in-1 sockets to reduce tool changes. Integrated twist sockets allow fast removal of damaged or rounded wheel nuts. Manufactured from high-strength CR-MO steel and supplied with a 75 mm impact extension, this set is built for durability, efficiency, and everyday workshop use.
For use with impact wrenches only. Ensure correct socket size is selected before use. Aluminium sleeves are designed to protect alloy wheels but do not prevent damage caused by incorrect fit, excessive torque, or worn fasteners. Not suitable for use on chromed or decorative wheel nuts. Always follow vehicle manufacturer torque specifications.
1 Year Warranty
Datasheets(X)
Suitable for professional wheel and tyre service on passenger vehicles, SUVs, light commercial vehicles, and electric vehicles. Ideal for use in workshops, tyre fitment centres, fleet maintenance, and mobile service applications, including vehicles with alloy wheels and vehicle-specific wheel nut profiles.
Number of pieces in assortment/set | 18 PCS |