ASSY®plus Timber screw for chipboard
ASSYplus special sst A2 PT cs milling pocket AW
SCR-CS-DBIT-MPK-WO-AW20-A2-4,5X50/33
Art.-no. 0166914550
EAN 4045989606399
Register now and access more than 6,000 products
Simple and clean countersinking
Easy countersinking of the screw is made possible thanks to its milled pockets. Chips formed at the surface during the screwing-in process are collected.
Fast screwing
The gentle start of the thread after the drill tip enables rapid screwing in.
Precise positioning and no splitting
Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent troublesome splitting or rupturing of the wood.
AW® drive for optimum locating and power transmission
The AW® drive guarantees an excellent fit of the bit in the screw drive. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.
Datasheets(X)
Nominal diameter (d) | 4.5 mm |
Length (l) | 50 mm |
Thread length (lg) (lg) | 33 mm |
Internal drive | AW20 |
Material | Stainless steel |
Product weight (per item) | 4.100 g |
RoHS-compliant | Yes |