Cable tie KBL D made of polyamide with metal tongue detectable, blue
CBLTIE-METAL-DETECABLE-BLUE-4.5X280
Art.-no. 0502450280
EAN 4068362069659
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
For use in direct contact with food. Retrievable using detection devices such as metal detectors, x-ray devices or visual detection systems.
Fast detection
- Corrosion-resistant, anti-magnetic steel locking barb made of 316 stainless steel in the cable tie head.
- Reliable and fast detection via detection devices.
- Protects against contamination caused by cable ties or cable tie remnants during manufacturing.
HACCP-compliant
- Facilitates the implementation of the HACCP EU Directive (Hazard Analysis and Critical Control Points).
Secure fit
- Slight dimpling on the inside of the tie for a secure hold, even with vibrations, heat and cold.
Rounded edges and contours
- Easy to use.
- No damage to insulation of e.g. cables caused by sharp edges.
- The smooth body without teeth or grooves reduces the number of over-stressed areas.
Flexible installation
- Suitable for applying by hand or with tools.
Notice
- Exercise caution with strong mineral acids and/or oxidising chemicals, especially at high temperatures.
- Not resistant to mineral acids and/or oxidising chemicals.
- Metal detector compatibility: The Ty-Rap TyGenic cable ties are compatible with all metal detectors available on the market. We recommend setting your detector to a detection threshold of 1.5 mm or higher (Equivalent Ferrous Sphere).
- Important for your calibration: Please calibrate your metal detector specifically for your production line. We recommend using the head section of the cable tie as a sample for calibration, as this offers the best detectability. When calibrating, also consider your specific cleaning processes and maintenance procedures.
- Metal content and antimicrobial properties: The metal content is unchanged from the standard version. The innovation lies in the improved antimicrobial effect - 99 % effectiveness, tested in accordance with ISO 22196.
- Quality control: All cable ties are tested for detectability in series production settings.
Product information
Datasheets(X)
Application area
- Food and beverage processing.
- Animal feed production.
- Pharmaceutical industry.
- Chemical industry.
- Manufacturing tyres and airbags.
- Other contamination-sensitive sectors in which detection devices are used.
Width | 4.5 mm |
Length | 280 mm |
Min. tensile force | 50 N |
Min./max. temperature resistance | -40 to 85 °C |
Material | PA 6.6 - Polyamide |
Silicone-free | Yes |
Halogen-free | Yes |
Colour | Blue |
Design | Metal latch, With threading aid |