Disposable Glove Nitrile 8.0g REDSTRIPE
PROTGLOV-NITRILE-8,0G-ORANGE-L/9
Art.-no. 0899870912
EAN 4068362107740
Register now and access more than 6,000 products
Ultra-Thick 8.0g Nitrile Glove
Heavy-Duty for superior durability and maximum tear resistance
Chemical & Solvent Resistance
Defends against oils, fuels, cleaning agents and industrial-grade chemicals
Enhanced Diamond Grip
Aggressive diamond textured surface ensures superior grip in wet, greasy and oily conditions
Latex-free & Powder-free
Safe for all users, won't leave residue on tools or parts
High Visibility
Bright orange color
Datasheets(X)
- Automotive repair & maintenance
- Industrial manufacturing & assembly
- Heavy equipment handling
- Oil & Gas industries
- Construction & mechanical trades
- Janitorial & industrial cleaning
Colour | Orange |
Size | 9 (L) |
Material | Nitrile |
Standards | EN 374 |
Category | III |
Material thickness | 0.22 mm |
Material thickness of finger (textured) | 0.25 mm |
Material thickness of palm (textured) | 0.22 mm |
Material thickness of cuff (smooth) | 0.09 mm |
Tolerance, material thickness (+/-) | 0.03 mm |