Pan head tapping screw, type C, PH recess DIN 7981, A2 stainless steel, shape C, with tip
SCR-PANHD-DIN7981-C-H3-A2-6,3X25
Art.-no. 011963 25
EAN 4011231185141
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
- Tapping screws are thread-forming screws. These screws form their own counter thread when screwed into a prefabricated tapping hole
- Reference values for selecting the correct core-hole diameter are included in DIN 7975
- Type C = thread with tip
- Type F = thread without tip
- Type R = thread with rounded tip
Notice
Stainless steel tapping screws are softer than case-hardening steel tapping screws. These screws therefore do not form a counter thread in steel sheets. For this reason, they should only be used in soft materials, such as aluminium.
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
Form | C |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 25 mm |
Head diameter (dk) | 12.5 mm |
Head height (k1) | 4.55 mm |
Internal drive | H3 |
DIN | 7981 |
Head type | Pan head |
Declaration of performance (EU-CPR) | No |
Standards | DIN 7981 |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |
