Engine sealing compound neutral RTV
ENGSEALCOMPD-SIL-RSC-NEUT-BEE-GREY-85G
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
One-part neutral cure silicone sealant with high-temperature resistance that cures in the presence of atmospheric moisture to produce a durable and flexible silicone rubber compound. It provides a long-lasting flexible seal with excellent adhesion to most surfaces. This sealant is intended for a variety of general purpose and industrial applications and retains its elastomeric properties at temperatures from -54°C to 343°C.
• Excellent oil and solvent resistance
• Sensor safe, non-corrosive
• Good adhesion and flexibility
• Replaces most cut gaskets
• Can be used as a gasket maker or dressing
• Non-flammable, Non-toxic
• Low odor
• Sensor safe, non-corrosive
• Good adhesion and flexibility
• Replaces most cut gaskets
• Can be used as a gasket maker or dressing
• Non-flammable, Non-toxic
• Low odor
NoticeThis product is not recommended for use in pure oxygen and/or oxygen rich systems and should not be selected as a sealant for chlorine or other strong oxidizing materials. For safe handling information on this product, consult the Safety Data Sheet, (SDS).
Product information
Datasheets(X)
Application area•Oil pans
•Transmission case
•Automotive intake manifolds
•Replace pre-formed gasket, improve the high temperature sealing between metal and gasket
•Sealing for general mechanical equipment
•Transmission case
•Automotive intake manifolds
•Replace pre-formed gasket, improve the high temperature sealing between metal and gasket
•Sealing for general mechanical equipment
Instructions
For assembly as a form-in-place gasket
- 1. Remove all previous material from mating surfaces.
- 2. For best results, clean and dry all surfaces.
- 3. Cut nozzle to desired bead size, 1/16“to 1/4“in diameter. A 1/8” bead is usually sufficient for most applications.
- 4. Remove cap, puncture tube or cartridge seal and attach extension nozzle.
- 5. Apply a continuous and even bead of silicone to one surface, first tracing the internal areas of the gasket configuration, then all surrounding bolt holes.
- 6. Assemble parts immediately while silicone is still wet. Secure or tighten to recommended torque specs.
- 7. Re-torque will not be necessary after the product has cured.
For assembly as a gasket dressing
- 1. Repeat steps 1 through 4 as in previous section.
- 2. Apply a thin film of silicone to one surface to be sealed.
- 3. Place the pre-cut gasket onto silicone film.
- 4. Apply a second thin film to pre-cut gasket surface.
- 5. Remove any excess and assemble parts immediately.
For Clean up
- 1. Remove uncured product from parts and hand-tools with suitable Wipes. If skinned over, break film with a dry cloth to remove as much as possible.
- 2. Clean hands with a dry cloth or Wipes.
Contents | 65 ml |
Chemical basis | Silicone |
Density/conditions | 1.29 g/cm³ / at 23°C, 50% relative humidity |
Colour | Grey |
Weight of content | 85 g |
Min. skin-formation time | 5 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Max. short-term temperature resistance | 343 °C |
Min./max. processing temperature | 5 to 35 °C |
Shelf life from production | 18 Month |
Conditions to maintain shelf life from production | at 5°C to 30°C |