Micro-fibre cloth Universal
Microfibre cloth universal
MICROCLTH-UNI-BLUE-38X38CM
Register now and access more than 6,000 products
- High clean power
- Extremely fine and strong fibres
- Super-absorbent micro fiber cleans without damaging, lint free and non-abrasive
- Size: 40 x 40cm
- Material: 80% polyester and 20% polyamide
Material | 46% cotton, 38% EME (T-400), 16% polyester |
Length x width | 38 x 38 cm |
Colour | Blue |
Length | 38 cm |
Width | 38 cm |
Product weight (per item) | 5.000 g |
Total absorption time | 30 s |
Absorption in 10 seconds | 20 % |
Max. absorption | 40 % |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)