Welcome to Würth South Africa For trade customers only

Two-component detergent CARGOWASH EXTRA STRONG

CLNR-TR-FLEETWASH-STRONG-25LTR

Art.-no. 0893042525

EAN 4068362536939

Individual price display after login
Two-component detergent CARGOWASH EXTRA STRONG

Art.-no. 0893042525

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 6,000 products

  • Super-concentrated alkaline two-component detergent with very high effectiveness, recommended in all cases where maximum cleaning power is required. Suitable for removing particularly stubborn dirt and grease from vehicles, lorry tarpaulins, engines, machinery and industrial floors

  • Low-viscosity liquid characterised by the presence of a double layer at rest. It must be mixed in the container before mixing with water otherwise it loses its full effectiveness

  • Due its corrosive composition, it is suitable for use with stainless steel sprayers

  • Strong production of foam
Notice

Avoid prolonged contact with aluminium and its alloys. It is advisable to apply it in shade, and if necessary, cool with water before washing. Apply the product on cold surfaces and out of direct sunlight



While the technical advice given is based on our experience and should be followed, it is purely indicative and must be confirmed through extensive practical tests. It does not remove the purchaser's responsibility to personally test our products to see whether they are suitable for the planned use

Application area
Extra strong Cargowash
Type of dirtProduct: Water
HeavyFrom 1:30 to 1:40
MediumFrom 1:40 to 1:50
LightFrom 1:50 to 1:100
Cleaning floors: in the food industryFrom 1:25 to 1:50
Nautical industry: sails, hulls, decksFrom 1:50 to 1:100
Nautical industry: bilges and local enginesFrom 1:20 to 1:40
Filters: air conditioners and vacuum cleanersFrom 1:40 to 1:50
Agriculture: tractors, ploughs, threshers etc.From 1:20 to 1:40
Cleaning wheel rims: for industrial vehiclesNot suitable; too strong
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

High cleaning and degreasing detergent for removing stubborn dirt


For cold washing lorries, tarpaulins, chassis, engines, etc.


The product can also be used for cleaning industrial floors and in the food industry in general (avoid direct contact with food)


The product can be used in the transport, industrial and nautical sectors and in the food industry for H.A.C.C.P sanitation.


Contains surfactants in compliance with 648/2004 EC

Instructions

Hand washing:


Shake the product well before dilution. Dilute according to table. Spray the solution on the preferably dry surface and rinse immediately and thoroughly with hot or cold water

Contents

25 l

Product weight (per item)

26.300 kg

Container

Plastic bottle

Colour

Yellow fluorescent

Shelf life from production

2 Years

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information