Workshop trolley Robust w. stainless steel worktop
Workshop trolley Robust w. stainless steel worktop
WRKSHPTRLY-7DRWR-BLACK
Art.-no. 5584221098
EAN 4068362201745
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800116633.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 6,000 products
Product information
Datasheets(X)
Width | 48 cm |
Depth | 97.3 cm |
Height | 110 cm |
Material | Sheet steel |
Surface | Plain |
Colour of drawer | Black |
Colour | Black |
Load capacity | 235 kg |
Number of drawers | 7 PCS |
Pullout type | Ball-bearing |
Load capacity of drawer | 25 kg |
Product weight (per item) | 73.000 kg |
Drawer design | 5 boxes, W 113 x D 129 x H 152 mm |
Material of worktop | Stainless steel |
Design of the rolls | 2 fixed castors, 2 swivel castors |